SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 2.2X16 PZ1
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB2,2X16PZEFA2
Rubix:269A2156
Manufacturer :79832022 16
EAN:4043377168276


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 2.2X16 PZ1
Cross recessed raised countersunk tapping screws A2 2,2X16 PZ1 DIN 7983
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
| Metrical diameter | M2 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2 |
| Threading diameter | 2.2 mm |
| Imprint size | pz1 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ 1,000 pieces
£ 8.40 incl. VAT
- Usually arrives within 14 working days
Length
16 mm