SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 2.9X22 PH1
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB2,9X22PHEFA2
Rubix:269A2194
Manufacturer :7983229 22
EAN:4043377169266


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 2.9X22 PH1
Cross recessed raised countersunk tapping screws A2 2,9X22 PH1 DIN 7983
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
| Metrical diameter | M2 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2 |
| Threading diameter | 2.9 mm |
| Imprint size | ph1 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ 1,000 pieces
£ 9.96 incl. VAT
- Usually arrives within 14 working days
Length
22 mm