SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 3.9X32 PH2
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB3,9X32PHEFA4
Rubix:269A2291
Manufacturer :7983439 32
EAN:4043377171337


Technical specifications
| Length | 32 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 3.9X32 PH2
Cross recessed raised countersunk tapping screws A4 3,9X32 PH2 DIN 7983
Technical specifications
Attributes
| Length | 32 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
| Metrical diameter | M3 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4 |
| Threading diameter | 3.9 mm |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.40 excl. VAT
/ 1,000 pieces
£ 28.08 incl. VAT
- Usually arrives within 14 working days
Length
32 mm