SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 6.3X38 PZ3
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB6,3X38PZEFA4
Rubix:269A2553
Manufacturer :79834063 38
EAN:4043377170972


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 6.3X38 PZ3
Cross recessed raised countersunk tapping screws A4 6,3X38 pz3 DIN 7983
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7983 |
| Metrical diameter | m6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a4 |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.72 excl. VAT
/ 200 pieces
£ 17.66 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm