SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 10X16 PH4 0965210 16
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH10X16EFA2-70
Rubix:268A7036
Manufacturer :0965210 16
EAN:4043377116857


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 10X16 PH4 0965210 16
Cross recessed countersunk head screws A2-70 10X16 PH4 DIN 965
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m10 |
| Type of imprint | phillips (ph) |
| Quality Grade | a2-70 |
| Imprint size | ph4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.02 excl. VAT
/ 100 pieces
£ 12.02 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm