SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 10X80 PH4 0965410 80
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH10X80EFA4-70
Rubix:268A7057
Manufacturer :0965410 80
EAN:4043377119469


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 10X80 PH4 0965410 80
Cross recessed countersunk head screws A4-70 10X80 PH4 DIN 965
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M10 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4-70 |
| Threading diameter | 10 mm |
| Imprint size | ph4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.14 excl. VAT
/ 50 pieces
£ 32.57 incl. VAT
- Usually arrives within 14 working days
Length
80 mm