SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 2X3 PH1 096542 3
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH2X3EFA4-50
Rubix:268A7083
Manufacturer :096542 3
EAN:4043377119582


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 2X3 PH1 096542 3
Cross recessed countersunk head screws A4-50 2X3 PH1 DIN 965
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 965 |
| Metrical diameter | m2 |
| Type of imprint | phillips (ph) |
| Quality Grade | a4-50 |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.70 excl. VAT
/ 1,000 pieces
£ 11.64 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
3 mm