SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 4X45 PH2 096544 45
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH4X45EFA4-50
Rubix:268A7119
Manufacturer :096544 45
EAN:4043377119971


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 4X45 PH2 096544 45
Cross recessed countersunk head screws A4-50 4X45 PH2 DIN 965
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 965 |
| Metrical diameter | m4 |
| Type of imprint | phillips (ph) |
| Quality Grade | a4-50 |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.20 excl. VAT
/ 500 pieces
£ 24.24 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
45 mm