SPARTEX VMTFPH5X22EFA2-70-CROSS HD CNTSNK SCREW A2-70 5X22 PH2
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH5X22EFA2-70
Rubix:264A9462
Manufacturer :096525 22
EAN:4043377117595


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPH5X22EFA2-70-CROSS HD CNTSNK SCREW A2-70 5X22 PH2
Cross recessed countersunk head screws A2-70 5X22 PH2 DIN 965
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M5 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.15 excl. VAT
/ 500 pieces
£ 24.18 incl. VAT
- In stock: Next day delivery
Length
22 mm