SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 5X75 PH2 096545 75
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH5X75EFA4-70
Rubix:268A7165
Manufacturer :096545 75
EAN:4043377286888


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 5X75 PH2 096545 75
Cross recessed countersunk head screws A4-70 5X75 PH2 DIN 965
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M5 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ 200 pieces
£ 32.52 incl. VAT
- Usually arrives within 14 working days
Length
75 mm