SPARTEX VMTFPH6X22EFA4-70-CROSS HD CNTSNK SCREW A4-70 6X22 PH3
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH6X22EFA4-70
Rubix:264A9485
Manufacturer :096546 22
EAN:4043377286994


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPH6X22EFA4-70-CROSS HD CNTSNK SCREW A4-70 6X22 PH3
Cross recessed countersunk head screws A4-70 6X22 PH3 DIN 965
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M6 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Imprint size | ph3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.68 excl. VAT
/ 200 pieces
£ 23.62 incl. VAT
- In stock: Next day delivery
Length
22 mm