Phillips countersunk head screws PH
Threading diameter | 1.6 mm |
---|---|
Length | 14 mm |
Material/finishing | stainless steel a4 |
Threading diameter | 1.6 mm |
---|---|
Length | 14 mm |
Material/finishing | stainless steel a4 |
Standard | din 965 |
Thread surface | total |
Shape of head | milled |
Class | 50 |
Type of imprint | pozi |
Imprint size | pz0 |
Type of threading | metric |
Usually arrives within 14 working days