SPARTEX VMTFPZ5X10EFA2-70-CROSS HD CNTSNK SCREW A2-70 5X10 PZ2
Phillips countersunk head screws PH
See technical informationReferences
Superseded Ref:VTFPOZ5X10A2
Spartex:VMTFPZ5X10EFA2-70
Rubix:264A9538
Manufacturer :0965205 10
EAN:4043377116550


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPZ5X10EFA2-70-CROSS HD CNTSNK SCREW A2-70 5X10 PZ2
Cross recessed countersunk head screws A2-70 5X10 pz2 DIN 965
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 32.50 excl. VAT
/ 500 pieces
£ 39.00 incl. VAT
- In stock: Next day delivery
Length
10 mm