SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 6X95 PZ3 0965206 95
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ6X95EFA2-70
Rubix:268A7460
Manufacturer :0965206 95
EAN:4043377285058


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 6X95 PZ3 0965206 95
Cross recessed countersunk head screws A2-70 6X95 pz3 DIN 965
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Imprint size | pz3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.78 excl. VAT
/ 100 pieces
£ 17.74 incl. VAT
- Usually arrives within 14 working days
Length
95 mm