SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-50 3X12 PH1
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPH3X12EFA4-50
Rubix:269A0226
Manufacturer :096643 12
EAN:4043377122797


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-50 3X12 PH1
Cross recessed raised countersunk head screws A4-50 3X12 PH1 DIN 966
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 966 |
| Metrical diameter | M3 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4-50 |
| Threading diameter | 3 mm |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.30 excl. VAT
/ 500 pieces
£ 5.16 incl. VAT
- Usually arrives within 14 working days
Length
12 mm