SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-50 4X35 PZ2
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPZ4X35EFA4-50
Rubix:269A0538
Manufacturer :0966404 35
EAN:4043377122476


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-50 4X35 PZ2
Cross recessed raised countersunk head screws A4-50 4X35 pz2 DIN 966
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 966 |
| Metrical diameter | m4 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a4-50 |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.35 excl. VAT
/ 500 pieces
£ 18.42 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
35 mm