SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 5X25 PZ2
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPZ5X25EFA2-70
Rubix:269A0579
Manufacturer :0966205 25
EAN:4043377120977


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 5X25 PZ2
Cross recessed raised countersunk head screws A2-70 5X25 pz2 DIN 966
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
| Metrical diameter | M5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ 500 pieces
£ 14.58 incl. VAT
- Usually arrives within 14 working days
Length
25 mm