SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-70 6X100 PZ3
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPZ6X100EFA4-70
Rubix:269A0616
Manufacturer :0966406 100
EAN:4043377290069


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-70 6X100 PZ3
Cross recessed raised countersunk head screws A4-70 6X100 pz3 DIN 966
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 966 |
| Metrical diameter | M6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Imprint size | pz3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.05 excl. VAT
/ 100 pieces
£ 28.86 incl. VAT
- Usually arrives within 14 working days
Length
100 mm