SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 1.6X20 PH0
Phillips-head screws
See technical informationReferences
Spartex:VTBPH1,6X20EFA4-50
Rubix:268A9398
Manufacturer :7985416 20
EAN:4043377293862


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 1.6X20 PH0
Cross recessed raised cheese head screws A4-50 1,6X20 PH0 DIN 7985
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
| Metrical diameter | M1.6 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 1.6 mm |
| Imprint size | ph0 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 43.30 excl. VAT
/ 1,000 pieces
£ 51.96 incl. VAT
- Usually arrives within 14 working days
Length
20 mm