SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 3X45 PH1 798523 45
Phillips-head screws
See technical informationReferences
Spartex:VTBPH3X45EFA2-50
Rubix:268A9473
Manufacturer :798523 45
EAN:4043377176530


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 3X45 PH1 798523 45
Cross recessed raised cheese head screws A2-50 3X45 PH1 DIN 7985
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7985 |
| Metrical diameter | m3 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 3.52 excl. VAT
/ 200 pieces
£ 4.22 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
45 mm