SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X70 PH2 798524 70
Phillips-head screws
See technical informationReferences
Spartex:VTBPH4X70EFA2-50
Rubix:268A9516
Manufacturer :798524 70
EAN:4043377292773


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X70 PH2 798524 70
Cross recessed raised cheese head screws A2-50 4X70 PH2 DIN 7985
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M4 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.00 excl. VAT
/ 500 pieces
£ 25.20 incl. VAT
- Usually arrives within 14 working days
Length
70 mm