SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 4X5 PZ2 7985404 5
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ4X5EFA4-50
Rubix:268A9792
Manufacturer :7985404 5
EAN:4043377178435


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 4X5 PZ2 7985404 5
Cross recessed raised cheese head screws A4-50 4X5 pz2 DIN 7985
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7985 |
| Metrical diameter | m4 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | a4-50 |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.45 excl. VAT
/ 500 pieces
£ 12.54 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
5 mm