SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 5X20 PZ2 7985205 20
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ5X20EFA2-70
Rubix:268A9819
Manufacturer :7985205 20
EAN:4043377175892


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 5X20 PZ2 7985205 20
Cross recessed raised cheese head screws A2-70 5X20 pz2 DIN 7985
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7985 |
| Metrical diameter | m5 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | a2-70 |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ 500 pieces
£ 14.58 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
20 mm