SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 8X20 PZ4 7985208 20
Phillips-head screws
See technical informationReferences
Superseded Ref:VTCBPOZ8X20A2
Spartex:VTBPZ8X20EFA2-70
Rubix:268A9909
Manufacturer :7985208 20
EAN:4043377345714


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 8X20 PZ4 7985208 20
Cross recessed raised cheese head screws A2-70 8X20 pz4 DIN 7985
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M8 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | A2-70 |
| Threading diameter | 8 mm |
| Imprint size | pz4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.42 excl. VAT
/ 200 pieces
£ 16.10 incl. VAT
- Usually arrives within 14 working days
Length
20 mm