Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Bodywork
Pile
Pile
Filter Options
CATEGORIES
Pile (4)
Brand
Facom
(3)
Stahlwille
(1)
CONFIRM
4 Product(s) with 4 variant(s):
Relevance
facom:
909A
rubix:
1236020
ean:
3148512132417
FACOM REGULAR DOLLY 909A
Weight
:
750 g
£
47.24
excl. VAT
/
Each
Usually arrives within 14 working days
Add
facom:
870A
rubix:
1235902
ean:
3148512096818
FACOM REGULAR DOLLY 870A
Weight
:
1115 g
£
62.13
excl. VAT
/
Each
Usually arrives within 14 working days
Add
facom:
870B
rubix:
1235903
ean:
3148516952288
FACOM AMERICAIN DOLLY 870B
Weight
:
3880 g
£
62.13
excl. VAT
/
Each
Usually arrives within 14 working days
Add
stahlwille:
70210008
rubix:
80061911
ean:
4018754041602
STAHLWILLIE TOE DOLLY 10845
Weight
:
770 g
£
62.11
excl. VAT
/
Each
Usually arrives within 14 working days
Add