Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Bodywork
Pile
FACOM REGULAR DOLLY 870A
FACOM REGULAR DOLLY 870A
American dolly block N° 1
References
facom:
870A
rubix:
1235902
ean:
3148512096818
Technical specifications
Weight
1115
g
See all Specifications
Product details
Technical specifications
Product details : FACOM REGULAR DOLLY 870A
American dolly block N° 1
-Dimensions (L. x D. x H.) : 88 x 60 x 35 mm.
- Finish: Polished.
Weight: 1.115 kg.
Technical specifications
Attributes
Logistic Weight
1119
g
Packaged dimensions (D x W x H)
160
x
80
x
45
mm
Package weight
1276
g
Weight
1115
g
Type
american dolly block n° 1
Model
870a
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.13
excl. VAT
/
Each
£
74.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLIE TOE DOLLY 10845
FACOM REGULAR DOLLY 909A
FACOM AMERICAIN DOLLY 870B
FACOM DL.3CLP EXTRA-FLAT COMPACT TROLLEY JACK 3 T
GEDORE 905 CREEPER PLASTIC
SYKESPIC 04550000 TRIM TOOL SET
FACOM CR.SB-J2PB ADJUSTABLE SANDING BLOCK
FACOM SH-SUPSLS SLS SKYHOOK HOLDING SUPPORT
CLARKE AXLE STAND 3 TON CAX3TBC 7600060
STAHLWILLIE TOE DOLLY 10845
FACOM DTS.2B ADJUSTABLE CREEPER
FACOM CR.D5PB TRIM REMOVAL TOOLKIT
FACOM DL.2LP EXTRA-FLAT COMPACT TROLLEY JACK 2 T
EXPERT E201518 WINDSCREEN CUT OUT WIRE 22M
SYKESPIC 058500TH BODY REPAIR KIT - THATCHAM