Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Bodywork
Pile
FACOM AMERICAIN DOLLY 870B
FACOM AMERICAIN DOLLY 870B
American dolly block N° 2
References
facom:
870B
rubix:
1235903
ean:
3148516952288
Technical specifications
Weight
3880
g
See all Specifications
Product details
Technical specifications
Product details : FACOM AMERICAIN DOLLY 870B
American dolly block N° 2
- Mixture of sharp and rounded edges.
-Dimensions (L. x D. x H.) : 90 x 55 x 35 mm.
- Finish: Polished.
Weight: 1.150 Kg.
Technical specifications
Attributes
Logistic Weight
1131
g
Packaged dimensions (D x W x H)
160
x
80
x
45
mm
Package weight
1188
g
Weight
3880
g
Type
selection of 5 forming tools: the essentials
Model
870b
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.13
excl. VAT
/
Each
£
74.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM REGULAR DOLLY 870A
STAHLWILLIE TOE DOLLY 10845
FACOM REGULAR DOLLY 909A
BAHCO BH42 BOTTLE JACK 2T WELDED
FACOM DL.3CLP EXTRA-FLAT COMPACT TROLLEY JACK 3 T
FACOM CR.D5PB TRIM REMOVAL TOOLKIT
CLARKE AXLE STAND 6 TON CAX6TBC 7600070
FACOM REGULAR DOLLY 870A
FACOM DL.2LP EXTRA-FLAT COMPACT TROLLEY JACK 2 T
CLARKE AXLE STAND 3 TON CAX3TBC 7600060
STAHLWILLE 79270011 SD10351N SQUARE CUTTING WIRE 50M
EXPERT E201518 WINDSCREEN CUT OUT WIRE 22M
FACOM BUTTON REMOVER PLIER CR.D1
SYKESPIC 04550000 TRIM TOOL SET
3M 09560 dry guide coat cartridge black