SKF COMPOSITE HOUSED BRG SYWK 30 YTH
Pillow Block Bearing Unit Food-Line with Threaded Pins
See technical informationSee documentsReferences
SKF:SYWK 30 YTH
Rubix:102A5589
Manufacturer :443860
EAN:07316574924387


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 128 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : SKF COMPOSITE HOUSED BRG SYWK 30 YTH
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,2x159x30 mm |
|---|---|
| Logistic Weight | 526,7 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 128 mm |
| Shaft Height | 42.9 mm |
| Material | steel (bearing) |
| Total bearing width | 38.1 mm |
| Outer diameter | 39.7 mm |
| Diameter of fixation holes | 12 mm |
| Height | 82 mm |
| Length | 159 mm |
| Series | sywk30 |
| Weight | 0.527 kg |
| Number of holes | 2 |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 145.06 excl. VAT
/ Each
£ 174.07 incl. VAT
- Delivery usually within ( 3 ) days