References
RHP:MP3CAS
Rubix:158A5487
Manufacturer :MP3CAS R
EAN:00747023134748


Technical specifications
| Fixation centre-to-centre distance | 255.6 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 82.6 mm |
Documents
Product details : RHP SELF LUBE CASTING MP3CAS
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Fixation centre-to-centre distance | 255.6 mm |
| Material | cast iron |
| Total bearing width | 82.6 mm |
| Diameter of fixation holes | 24 mm |
| Height | 184.2 mm |
| Length | 330.2 mm |
| Series | mp |
| Weight | 14.3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 54500 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Width | 88.9 mm |
Show UNSPSC/ECL@SS
£ 41.96 excl. VAT
/ Each
£ 50.35 incl. VAT
- Usually arrives within 14 working days