References
SNR:UCP208-25N
Rubix:206A0665
EAN:3413529573707




Product details : SNR UCP208-25N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 39.687 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 26.50 excl. VAT
/ Each
£ 31.80 incl. VAT
- Usually arrives within 14 working days
