SKF COMPOSITE HOUSED BRG SYWK20YTH
Pillow Block Bearing Unit Food-Line with Threaded Pins
See technical informationSee documentsReferences
SKF:SYWK 20 YTH
Rubix:102A5588
Manufacturer :443859
EAN:07316574924363


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 102 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : SKF COMPOSITE HOUSED BRG SYWK20YTH
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistic Weight | 255 g |
|---|---|
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 102 mm |
| Shaft Height | 33.3 mm |
| Material | stainless steel |
| Total bearing width | 32 mm |
| Outer diameter | 28.2 mm |
| Height | 64 mm |
| Length | 126 mm |
| Series | sywk |
| Number of holes | 2 |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 112.87 excl. VAT
/ Each
£ 135.44 incl. VAT
- Delivery usually within ( 3 ) days