References
SNR:UCPA207T20CC
Rubix:206A0841
EAN:3413520655440



Product details : SNR UCPA207T20CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 1588 kg |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 82.32 excl. VAT
/ Each
£ 98.78 incl. VAT
- Usually arrives within 14 working days
