SNR UCPAE206CC BEARING UNIT

SNR - Bearing Unit - UCPAE.206.CC

See technical information
References
SNR:UCPAE206CC
Rubix:206A0877
Manufacturer :UCPAE.206.CC
EAN:3413529582969
brand logo
Technical specifications
Inner diameter30 mm
Fixation centre-to-centre distance76.2 mm
Shaft Height42.9 mm
See all Specifications

Product details : SNR UCPAE206CC BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger

Technical specifications


Attributes
Inner diameter30 mm
Fixation centre-to-centre distance76.2 mm
Shaft Height42.9 mm
Materialgrey cast iron housing; standard bearing steel insert
Total bearing width40.3 mm
Outer diameter62 mm
Diameter of fixation holes10 mm
Mounting typfoot-mounted (mounting from below)
Height42.9 mm
Length98 mm
Sealinguszczelnienie z tarczą odśrodkową
Lubricationgrease (re-lubricatable), grease fitting r1/8
Seriesucpae200
Weight0.92 kg
Number of holes2
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr19500 N
Width38.1 mm
Show UNSPSC/ECL@SS
£ 52.16 excl. VAT
/ Each
£ 62.59 incl. VAT
  • Usually arrives within 14 working days