Pillow Block Housed Unit
Inner diameter | 90 mm |
---|---|
Fixation centre-to-centre distance | 262 mm |
Shaft Height | 101.6 mm |
Inner diameter | 90 mm |
---|---|
Fixation centre-to-centre distance | 262 mm |
Shaft Height | 101.6 mm |
Height | 198 mm |
Length | 327 mm |
Total bearing width | 88 mm |
Series | ucp |
Number of holes | 2 |
Basic static load, radial - C0r | 71500 N |
Basic dynamic load, radial - Cr | 96100 N |
Width | 96 mm |
Usually arrives within 14 working days