Pillow Block
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 121 mm |
Shaft Height | 42.9 mm |
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 121 mm |
Shaft Height | 42.9 mm |
Material | Stainless Steel |
Height | 82 mm |
Length | 166 mm |
Total bearing width | 38.1 mm |
Series | SSUCP200 |
Weight | 1.3 kg |
Number of holes | 2 |
Width | 48 mm |
In stock: Next day delivery