NTN - Bearing Unit - M-UCP201D1
Inner diameter | 90 mm |
---|---|
Fixation centre-to-centre distance | 262 mm |
Logistics dimensions (L x W x H) | 435x225x135 mm |
---|---|
Logistic Weight | 13290 g |
Inner diameter | 90 mm |
Fixation centre-to-centre distance | 262 mm |
Material | Cast Iron |
Height | 200 mm |
Length | 327 mm |
Total bearing width | 96 mm |
Series | UCP200 |
Weight | 13 kg |
Number of holes | 2 |
Outer diameter | 160 mm |
Width | 88 mm |
Usually arrives within 14 working days