References
Timken:UKP215
Rubix:396A9506
EAN:0013992171290


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 217 mm |
| Shaft Height | 82.6 mm |
Documents
Product details : TIMKEN UKP215 PILLOW BLOCK
Strengths
•UKP pillow blocks are suggested for industrial applications where normal loads are encountered
Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy
These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
Timken UKP series housed units feature the Timken tapered bore (UK) bearing insert for use with adapter sleeve
Bearing pre lubricated and ready for immediate installation Grease fitting supplied for relubrication
Grease fitting supplied for relubrication
The bonded seal design is well-suited for applications involving wet or dirty environments
Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units
Housing designed for ease of bearing replacement
Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy
These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
Timken UKP series housed units feature the Timken tapered bore (UK) bearing insert for use with adapter sleeve
Bearing pre lubricated and ready for immediate installation Grease fitting supplied for relubrication
Grease fitting supplied for relubrication
The bonded seal design is well-suited for applications involving wet or dirty environments
Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units
Housing designed for ease of bearing replacement
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 217 mm |
| Shaft Height | 82.6 mm |
| Material | cast iron |
| Total bearing width | 73 mm |
| Outer diameter | 77.5 mm |
| Clamping | 28 mm |
| Diameter of fixation holes | 25 mm |
| Mounting typ | two-bolt pillow block (adapter sleeve locking) |
| Height | 162 mm |
| Length | 275 mm |
| Sealing | bonded nitrile rubber seal with an engineered interface to the inner ring. |
| Lubrication | prelubricated with high-quality lithium-based grease; lubrication delivery system with precision-machined lubrication groove and holes. |
| Series | ukp |
| Weight | 7.8 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 48300 N |
| Basic dynamic load, radial - Cr | 67400 N |
| Width | 74 mm |
Show UNSPSC/ECL@SS
£ 120.46 excl. VAT
/ Each
£ 144.55 incl. VAT
- Delivery usually within ( 7 ) days