References
SKF:SY 65 TF
Rubix:2516603
Manufacturer :27310
EAN:7316577032157


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 216 mm |
| Shaft Height | 76.2 mm |
Product details : SKF HOUSED BEARING UNIT SY65TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75,4x257x130 mm |
|---|---|
| Logistic Weight | 4685 g |
| Inner diameter | 65 mm |
| Fixation centre-to-centre distance | 216 mm |
| Shaft Height | 76.2 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 68.3 mm |
| Outer diameter | 82.5 mm |
| Height | 150 mm |
| Length | 258 mm |
| Series | sy |
| Weight | 4.69 kg |
| Number of holes | 2 |
| Width | 65 mm |
Show UNSPSC/ECL@SS
£ 159.76 excl. VAT
/ Each
£ 191.71 incl. VAT
- In stock: Next day delivery