INA PASE40-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:PASE40-XL-N
Rubix:101A5988
Manufacturer :0945608890000
EAN:4054372301735


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : INA PASE40-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PASE, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 58 mm |
| Diameter of fixation holes | 14 mm |
| Height | 99 mm |
| Length | 179 mm |
| Series | pase..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 52.87 excl. VAT
/ Each
£ 63.44 incl. VAT
- Delivery usually within ( 7 ) days