Pillow Block Mounted Bearing
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 140 mm |
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 140 mm |
Material | cast iron |
Height | 95 mm |
Length | 180 mm |
Total bearing width | 43 mm |
Series | ucp |
Weight | 2.2 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 15000 N |
Basic dynamic load, radial - Cr | 26700 N |
Width | 50 mm |
Usually arrives within 14 working days