References
INA:PASE15-XL
Rubix:229A1831
Manufacturer :0008278510000
EAN:4012802793505


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
Product details : INA PASE15-XL HOUSED BEARING UNIT 8278510000
Plummer block housing units PASE, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Strengths
PASE delivered with bearing GRAE-NPPB, PASEY with GAY-NPPB, RASE with GE-KRRB, RASEY with GYE-KRRB and TASE with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron |
| Total bearing width | 30 mm |
| Outer diameter | 28.4 mm |
| Height | 57 mm |
| Length | 125 mm |
| Series | pase..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Width | 18 mm |
Show UNSPSC/ECL@SS
£ 22.68 excl. VAT
/ Each
£ 27.22 incl. VAT
- Delivery usually within ( 7 ) days