References
SNR:ESPG206
Rubix:205A2656
Manufacturer :ESPG.206
EAN:3413529506637




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 60 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : SNR ESPG206 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 60 mm |
| Shaft Height | 42.9 mm |
| Material | grey cast |
| Total bearing width | 48 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 10 mm |
| Height | 83 mm |
| Length | 85 mm |
| Series | esple200 |
| Weight | 1.13 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 23.8 mm |
Show UNSPSC/ECL@SS
£ 21.25 excl. VAT
/ Each
£ 25.50 incl. VAT
- Delivery usually within ( 3 ) days