References
SNR:SUCPA206N
Rubix:205A8864
EAN:3413529515493



Product details : SNR SUCPA206N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 90.17 excl. VAT
/ Each
£ 108.20 incl. VAT
- Delivery usually within ( 3 ) days
