References
SNR:EXPE212-39
Rubix:205A3401
EAN:3413520654528




Product details : SNR EXPE212-39 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 61.913 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 77.7 mm |
Show UNSPSC/ECL@SS
£ 63.14 excl. VAT
/ Each
£ 75.77 incl. VAT
- Usually arrives within 14 working days
