References
SNR:EXP207COE
Rubix:205A3275
Manufacturer :EXP.207.COE
EAN:3413520551872




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
Product details : SNR EXP207COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Pillow block bearing unit with 2 elongated holes for mounting, relubricatable, insert with inner ring extended on both sides and eccentric ring attachment on the shaft.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
| Material | cast iron |
| Total bearing width | 17 mm |
| Outer diameter | 72 mm |
| Diameter of fixation holes | 18 mm |
| Mounting typ | mounting from above and below |
| Height | 94 mm |
| Length | 167 mm |
| Sealing | double-sided lip seal with centrifugal slinger |
| Lubrication | relubricatable (grease fitting a-1/4-28unf) |
| Series | exp200 |
| Weight | 1.8 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 37.6 mm |
Show UNSPSC/ECL@SS
£ 66.98 excl. VAT
/ Each
£ 80.38 incl. VAT
- Usually arrives within 14 working days