Plummer block housing unit
Inner diameter | 70 mm |
---|---|
Fixation centre-to-centre distance | 202.5 mm |
Shaft Height | 79.4 mm |
Inner diameter | 70 mm |
---|---|
Fixation centre-to-centre distance | 202.5 mm |
Shaft Height | 79.4 mm |
Material | Cast Iron |
Centre-centre of shaft | 79.4 mm |
Height | 156 mm |
Length | 260 mm |
Total bearing width | 65 mm |
Series | RASEY |
Diameter of fixation holes | 22 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 66000 N |
Outer diameter | 260 mm |
Width | 65 mm |
Usually arrives within 14 working days