Pillow Block Mounted Bearing
Inner diameter | 80 mm |
---|---|
Fixation centre-to-centre distance | 300 mm |
Inner diameter | 80 mm |
---|---|
Fixation centre-to-centre distance | 300 mm |
Material | Cast Iron |
Height | 209 mm |
Length | 400 mm |
Total bearing width | 86 mm |
Series | UCP |
Weight | 18.5 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 86700 N |
Basic dynamic load, radial - Cr | 123000 N |
Width | 110 mm |
Usually arrives within 14 working days