SNR - Bearing Unit - GNP.20
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 33.3 mm |
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 33.3 mm |
Height | 33.3 mm |
Length | 127 mm |
Series | MUCPPL200 |
Weight | 0.28 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 5300 N |
Basic dynamic load, radial - Cr | 10900 N |
Outer diameter | 47 mm |
Width | 31 mm |
Usually arrives within 14 working days