References
NTN:M-ASPP206
Rubix:205A4870
EAN:4547359821505




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : NTN M-ASPP206 BEARING UNIT
Sheet metal housing, radial insert ball bearing with socket set screws, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x29 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | pressed steel |
| Total bearing width | 38 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 11.5 mm |
| Height | 66.3 mm |
| Length | 117 mm |
| Series | aspp200 |
| Weight | 0.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 14.45 excl. VAT
/ Each
£ 17.34 incl. VAT
- Delivery usually within ( 3 ) days