References
SKF:SY 50 TF/VA228
Rubix:102A8337
Manufacturer :114780
EAN:7316571382395


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 157 mm |
| Shaft Height | 57.2 mm |
Product details : SKF HIGH TEMP BEARING SY 50 TF/VA228
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for high temperature applications, and for both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59,6x203x203 mm |
|---|---|
| Logistic Weight | 2740 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 157 mm |
| Shaft Height | 57.2 mm |
| Material | steel |
| Total bearing width | 54 mm |
| Outer diameter | 54 mm |
| Clamping | 5 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | pillow block bearing unit (sy) |
| Height | 114 mm |
| Length | 203 mm |
| Sealing | 2f: stahlschutzschild + schleuderscheibe beidseitig (va228) |
| Lubrication | graphite-based lubrication, no re-lubrication required (va228) |
| Series | sy |
| Weight | 2.65 kg |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 352.86 excl. VAT
/ Each
£ 423.43 incl. VAT
- In stock: Next day delivery